Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Nailer Kit, 20V, Flat Head, Includes Battery

  • Mfr # DCN650B / DCB203

  • Zoro # G2613900


original price: $585.99
26% off
new price: $429.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tool Battery Type
Li-Ion
Series
20V MAX XR
Corded/Cordless
Cordless
Requires
Rechargeable Battery to Operate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCN650B / DCB203
Zoro #
G2613900
UPC #
885911489751
Country of Origin
Multiple

Dimensions

Width
3-45/64"
Shank Dia.
0.072"
Length
12-29/32"
Height
13-5/16"
Depth Control
Yes
For Nail Length Range
1 1/4 in to 2 1/2 in
For Nail Length - Minimum
1 1/4 in
For Nail Length - Maximum
2 1/2 in

Details

Item
Nail Gun
Voltage
20 V DC
Cordless Tool Battery Type
Li-Ion
Series
20V MAX XR
Corded/Cordless
Cordless
Requires
Rechargeable Battery to Operate
Gauge
15
Battery Included
21RV46
Magazine
Angled
Light
Yes
Fastener Range
1 1/4 in to 2 1/2 in
Tip
No Mar
Magazine Loading
Rear Load
Head Style
Flat
Magazine Capacity
110
Includes
Charger, Soft Bag
Collation Type
Adhesive
Tool Weight
5.8 lb
Corded/Banded
Cordless
Triggering Mode
Sequential and Contact Actuation
Handle Type
Pistol Grip
Battery Capacity
(1) 2.0 Ah
Collation Angle
34 Degrees
Battery Pack Replacement
21RV46
Green Environmental Attribute
Product is Rechargeable
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Battery Series
20V MAX*
Charger Included
No
Power Source
Cordless
Features
Micro Nose, Tool-Free Jam Release, Tool-Free Selectable Trigger
Nail Capacity
110
Built-In Light
Yes
Wireless Tool Tracking
No
For Nail Head Style
Finish
Housing Material
Plastic
Case Included
No
For Nail Gauge
15 ga
Battery Model No.
Mfr. No. DCB203
Collation Style
Strip
Brushless Motor
Yes
Standards
ANSI
Number of Fuel Cells Included
0
Number of Batteries Included
1
Nail Gun Type
Finish
Firing Mode
Combination
Shop By
Hot Buys
Product Type
Nail Gun
Battery Manufacturing Model Number
Mfr. No. DCB203
Number of Chargers Included
0
Includes Case
Case Not Included
Motor Type
Brushless
Tip Type
No Mar
Includes Battery
Battery Included

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, 20 V DC, DEWALT, Series 20V MAX XR, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 34 Degrees , For Nail Gauge 15 ga, For Nail Head Style Finish, For Nail Length Range 1 1/4 in to 2 1/2 in, Nail Capacity 110, Built-In Light Yes, Battery Capacity (1) 2.0 Ah, Battery Model No. Mfr. No. DCB203, Battery Series 20V MAX*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.