Zoro Homepage

Cordless Ratchet, 1-3/16" W Head, 250 rpm

  • Mfr # DCF512GE1/DCB205

  • Zoro # G716246041


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Battery Capacity
(1) 1.7 Ah, (1) 5 Ah
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
70 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF512GE1/DCB205
Zoro #
G716246041
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
16 13/16 in
Head Width
1 3/16 in

Details

Voltage
20 V DC
Battery Capacity
(1) 1.7 Ah, (1) 5 Ah
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
70 ft-lb
Features
Compact Design and Low Profile Head
Wireless Tool Tracking
No
Retainer Type
Ball Detent
Handle Type
In-Line
Includes
Kit Bag
Battery Platform
20V MAX*
Battery Manufacturing Model Number
DCB205, DCBP034G
Number of Chargers Included
1
Torque - Maximum
70 ft-lb
Motor Type
Brushless
No Load Speed
250 RPM
Tool Series
20V MAX* ATOMIC(TM)
Battery Series
20V MAX*
Battery Chemistry
Li-Ion
Includes Case
Case Included
Charger Manufacturing Model Number
DCB1102

Description

Ratchet Kit, Cordless, Voltage 20 V DC, Fastening Torque 70 ft-lb, Drive Size 1/2 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 2, Battery Capacity (1) 1.7 Ah, (1) 5 Ah, Battery Series 20V MAX*, Overall Length 16 13/16 in, Wireless Tool Tracking No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.