Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Recip Saw, 20V, BONUS BATTERY

  • Mfr # DCS369B/DCBP034C

  • Zoro # G203457905


product price: $368.24
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Tool Weight
3.13 lb
Includes
(1) Belt Hook, (1) DCB112 12V/20V MAX Charger, (1) DCBP034 20V MAX DEWALT POWERSTACK(TM) Compact Battery, (1) DCS369 20V MAX One-Handed Reciprocating Saw, (2) Blade
Handle Type
Inline
Tool Length
12.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS369B/DCBP034C
Zoro #
G203457905
UPC #
-
Country of Origin
China

Dimensions

Tool Length
12.5"
Stroke Length
5/8 in

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Tool Weight
3.13 lb
Includes
(1) Belt Hook, (1) DCB112 12V/20V MAX Charger, (1) DCBP034 20V MAX DEWALT POWERSTACK(TM) Compact Battery, (1) DCS369 20V MAX One-Handed Reciprocating Saw, (2) Blade
Handle Type
Inline
Features
Lightweight, Pivoting Shoe
Power Source
Cordless
Tool Style
Compact
Stroke Type
Straight
Charger Included
Yes
Pivoting Head
Yes
Max. Strokes per Minute
2,800
Case Included
No
Application
Metal
Blade Clamp Type
Twist Lock
Adjustable Shoe
Yes
Battery Series
20V MAX*
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Belt Hook, (1) DCB112 12V/20V MAX Charger, (1) DCBP034 20V MAX DEWALT POWERSTACK(TM) Compact Battery, (1) DCS369 20V MAX One-Handed Reciprocating Saw, (2) Blade
Wireless Tool Tracking
No
Series
ATOMIC
Number of Batteries Included
1
Variable Speed
Yes
Vibration Reduction
Yes
Charger Model
DCB112
Battery Capacity
1.7 Ah
Blade Type
Recip Blade
Battery Model No.
DCBP034C
Min. Strokes per Minute
0
Speed Control
Variable
Charger Manufacturing Model Number
DCB112
Motor Type
Brushless
Battery Manufacturing Model Number
DCBP034C
Stroke Rate - Maximum
2,800
Includes Battery
Battery Included
Includes Adjustable Shoe
Shoe Adjustable
Includes Pivoting Head
Pivoting Head Included
Includes Vibration Reduction
Vibration Reduction Included

Description

Reciprocating Saw Kit, Battery Capacity 1.7 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.