Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Recip Saw, 3000 SPM, 20VDC

  • Mfr # DCS380B/DCB205

  • Zoro # G116246023


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Tool Style
Full-Size
Stroke Type
Orbital
Tool Weight
6 lb
Handle Type
D-Handle
Stroke Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS380B/DCB205
Zoro #
G116246023
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/8 in

Details

Tool Style
Full-Size
Stroke Type
Orbital
Tool Weight
6 lb
Handle Type
D-Handle
Voltage
20 V DC
Battery Capacity
(1) 5 Ah
Power Source
Cordless
Application
General Purpose
Item
Reciprocating Saw Kit
Features
(4) Position Blade Clamp
Shop By
Hot Buys
Stroke Rate - Minimum
0
Battery Series
20V MAX*
Battery Type
Tabbed
Wireless Tool Tracking
No
Shoe Material
Magnesium
Battery Manufacturing Model Number
DCB205
Tool Series
20V MAX*
Includes Vibration Reduction
Vibration Reduction Not Included
Speed Control
Variable
Stroke Rate - Maximum
3,000
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Includes Pivoting Head
Pivoting Head Included
Includes Case
Case Not Included
Battery Platform
20V MAX*
Motor Type
Brushed
Includes Adjustable Shoe
Shoe Adjustable
Product Type
Reciprocating Saw
Number of Batteries Included
1

Description

Reciprocating Saw Kit, Cordless, Tool Style Full-Size, Shoe Material Magnesium, Stroke Length 1 1/8 in, Stroke Type Orbital, Tool Weight 6 lb, Wireless Tool Tracking No, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 1, Battery Capacity (1) 5 Ah, Features (4) Position Blade Clamp, Handle Type D-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.