Zoro Homepage

Cordless Recip Saw, 60V, BONUS BATTERY

  • Mfr # DCS389B/DCB609

  • Zoro # G610066912


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
9 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS389B/DCB609
Zoro #
G610066912
UPC #
-
Country of Origin
Multiple

Details

Battery Capacity
9 Ah

Description

Reciprocating Saw Kit, Battery Capacity 9 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.