
Cordless Recip Saw Kit w/ Light
Mfr # DCS380P1/DCL077B
Zoro # G101863037
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V/20V
Cordless Tool Battery Type
Li-Ion
Tool Length
9.6 in.
Width
4.8 in.
Light
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS380P1/DCL077B
Zoro #
G101863037
UPC #
-
Country of Origin
Multiple
Dimensions
Tool Length
9.6 in.
Width
4.8 in.
Height
7.4 in.
Details
Voltage
12V/20V
Cordless Tool Battery Type
Li-Ion
Item
Cordless Recip Saw Kit w/ Light
Light
LED
Corded/Cordless
Cordless
Lumens
2000
No. of Bulbs Required
1
Description
Cordless Recip Saw Kit w/ Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.