
Cordless Recip Saw Kit w/ Vacuum
Mfr # DCS380P1/DCV517B
Zoro # G301863080
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Voltage
20V
Battery Capacity
0.5 Gal
No. of Batteries Included
1
Features
Orbital Action, Tool-Less Blade Changing, Variable Speed, Wet / Dry
Corded/Cordless
Cordless, Electric - Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS380P1/DCV517B
Zoro #
G301863080
UPC #
-
Country of Origin
Multiple
Dimensions
Tool Length
19.25in
Height
6in
Width
4.375in
Assembled Height (In)
12in
Assembled Depth (In)
19.25in
Assembled Width (In)
4.37in
Hose Diameter (In)
1.25
Stroke Length (In)
1.125in
Details
Voltage
20V
Battery Capacity
0.5 Gal
No. of Batteries Included
1
Features
Orbital Action, Tool-Less Blade Changing, Variable Speed, Wet / Dry
Item
Cordless Recip Saw Kit w/ Vacuum
Corded/Cordless
Cordless, Electric - Cordless
No Load RPM
3000 RPM
Included Charger
Charger Included
Handle Type
D-ring
Color
Yellow/Black
Adjustable Shoe
Yes
Number Of Batteries Required
1
Horsepower Rating - Peak (Hp)
0.3
Housing Material
Plastic
Description
Cordless Recip Saw Kit w/ Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.