Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Reciprical Saw, 3000SPM, 20V DC, Battery

  • Mfr # DCS380B/DCB204

  • Zoro # G507204007


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
3,000
Features
(4) Position Blade Clamp, Variable Speed Trigger
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS380B/DCB204
Zoro #
G507204007
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/8 in

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Max. Strokes per Minute
3,000
Features
(4) Position Blade Clamp, Variable Speed Trigger
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Orbital
Tool Weight
6 lb
Vibration Reduction
No
Battery Capacity
4 Ah
Pivoting Head
Yes
Tool Style
Full-Size
Brushless Motor
No
Handle Type
D-Handle
Application
General Purpose
Min. Strokes per Minute
0
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Battery Model No.
DCB204
Number of Batteries Included
1
Wireless Tool Tracking
No
Includes
Reciprocating Saw, DCB204
Shoe Material
Magnesium
Variable Speed
Yes
Battery Series
20V MAX*
Charger Included
No
Motor Type
Brushed
Includes Battery
Battery Included
Stroke Rate - Maximum
3,000
Stroke Rate - Minimum
0
Includes Adjustable Shoe
Shoe Adjustable
Speed Control
Variable
Includes Vibration Reduction
Vibration Reduction Not Included
Battery Manufacturing Model Number
DCB204
Includes Case
Case Not Included
Includes Pivoting Head
Pivoting Head Included

Description

Reciprocating Saw Kit, Cordless, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Magnesium, Stroke Length 1 1/8 in, Stroke Type Orbital, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Weight 6 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.