Cordless Reciprocating Saw, 20 V, Stroke Length 1 1/8 in, Includes Battery (5 Ah) & Charger

  • Mfr # DCS382B/DCBP520

  • Zoro # G310534674


original price:  $477.99 , new price: $463.99 , 2 percent off
new price:  $463.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
3,200
Adjustable Shoe
Yes
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS382B/DCBP520
Zoro #
G310534674
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/8 in

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Max. Strokes per Minute
3,200
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Application
Demolition
Number of Batteries Included
1
Battery Series
20V MAX*
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Cordless Tools Included
Recip Saw
Number of Tools
1
Included Saws & Grinders
Compact Reciprocating Saw
Brushless Motor
Yes
Tool Style
Compact
Series
20V MAX XR(R)
Includes
Recip Saw, Blade, Battery
Battery Included
DCBP520
Wireless Tool Tracking
No
Battery Capacity
5 Ah
Battery Model No.
DCBP520
Motor Type
Brushless
Includes Battery
Battery Included
Includes Adjustable Shoe
Shoe Adjustable
Stroke Rate - Maximum
3,200

Description

Reciprocating Saw Kit, Cordless, Series 20V MAX XR(R), Primary Saw Application Demolition, Adjustable Shoe Yes, Tool Style Compact, Stroke Length 1 1/8 in, Stroke Type Straight, Max. Strokes per Minute 3,200, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 1, Battery Capacity 5 Ah, Battery Model No. DCBP520, Charger Included No, Case Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.