Zoro Homepage

Cordless Reciprocating Saw 20V, Compact

  • Mfr # DCS382B/DCB2108

  • Zoro # G114603804


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
3,200
Features
On-Board LED
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS382B/DCB2108
Zoro #
G114603804
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/8 in
Tool Length
15 1/2 in
Overall Length
15 1/2 in

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Max. Strokes per Minute
3,200
Features
On-Board LED
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
5.1 lb
Case Included
No
Battery Model No.
DCB2108
Min. Strokes per Minute
0
Number of Batteries Included
1
Pivoting Head
Yes
Battery Capacity
8 Ah
Battery Series
20V MAX* XR(R)
Blade Clamp Type
Twist Lock
Charger Included
No
Blade Type
Recip Blade
Variable Speed
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Handle Type
D-Handle
Includes
Blade, DCB2108, Tool
Brushless Motor
Yes
Tool Style
Compact
Motor Type
Brushless
Battery Manufacturing Model Number
DCB2108
Includes Case
Case Not Included
Includes Adjustable Shoe
Shoe Adjustable
Includes Pivoting Head
Pivoting Head Included
Includes Battery
Battery Included
Stroke Rate - Minimum
0
Speed Control
Variable
Stroke Rate - Maximum
3,200

Description

Reciprocating Saw Kit, Cordless, Adjustable Shoe Yes, Tool Style Compact, Blade Clamp Type Twist Lock, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,200, Variable Speed Yes, Pivoting Head Yes, Tool Length 15 1/2 in, Tool Weight 5.1 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 20 V DC, Battery Series 20V MAX* XR(R), Number of Batteries Included 1, Battery Capacity 8 Ah, Battery Model No. DCB2108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.