Zoro Homepage

Cordless Reciprocating Saw, Compact, 20V

  • Mfr # DCS382B/DCB205C

  • Zoro # G812924294


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
3,200
Features
On-Board Led
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS382B/DCB205C
Zoro #
G812924294
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/8 in
Tool Length
15 1/2 in
Overall Length
15 1/2 in

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Max. Strokes per Minute
3,200
Features
On-Board Led
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
5.1 lb
Brushless Motor
Yes
Application
General Purpose
Battery Capacity
5 Ah
Tool Style
Compact
Handle Type
D-Handle
Includes
(1) DCB1104, (1) DCB205, Blade, Reciprocating Saw
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Blade Clamp Type
Twist Lock
Shop By
Hot Buys
Charger Model
DCB1104
Battery Model No.
DCB205
Pivoting Head
Yes
Charger Included
Yes
Wireless Tool Tracking
No
Number of Batteries Included
1
Variable Speed
Yes
Battery Series
20V MAX*
Case Included
No
Min. Strokes per Minute
0
Stroke Rate - Maximum
3,200
Charger Manufacturing Model Number
DCB1104
Includes Pivoting Head
Pivoting Head Included
Includes Adjustable Shoe
Shoe Adjustable
Includes Case
Case Not Included
Stroke Rate - Minimum
0
Speed Control
Variable
Battery Manufacturing Model Number
DCB205
Motor Type
Brushless
Includes Battery
Battery Included

Description

Reciprocating Saw Kit, Cordless, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Blade Clamp Type Twist Lock, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,200, Variable Speed Yes, Pivoting Head Yes, Tool Length 15 1/2 in, Tool Weight 5.1 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 20 V DC, Battery Series 20V MAX*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.