Zoro Homepage

Cordless Reciprocating Saw Kit, 20 V, Stroke Length 1 1/8 in, Includes Battery (2.0 Ah)

  • Mfr # DCS387B/DCB203

  • Zoro # G2610312


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
2,900
Features
(4) Position Blade Clamp, Bright LED Light, Compact and Lightweight Design, Variable Speed Trigger
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS387B/DCB203
Zoro #
G2610312
UPC #
885911363006
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/8 in
Tool Length
14 1/2 in
Length of Stroke
1-1/8"
Overall Length
14 1/2 in

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Max. Strokes per Minute
2,900
Features
(4) Position Blade Clamp, Bright LED Light, Compact and Lightweight Design, Variable Speed Trigger
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
5 lb
Cordless Tool Battery Type
Li-Ion
No Load Strokes/Minute
0 to 2900
Shoe Design
Adjustable
Battery Pack Replacement
21RV46
Cutting Action
Straight
Included Charger
No
Battery Included / Bare Tool
Battery Included
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw
Corded/Cordless
Cordless
Brushless Motor
No
Corded/Banded
Cordless
Battery Included
21RV46
Series
20V MAX
Strokes per Minute
0 to 2900
Handle Type
D-Handle
Battery Capacity
(1) 2.0 Ah
Application
General Purpose
Shoe Material
Magnesium
Battery Series
20V MAX*
Variable Speed
Yes
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Tool Style
Compact
Vibration Reduction
No
Pivoting Head
Yes
Wireless Tool Tracking
No
Min. Strokes per Minute
0
Charger Included
No
Shop By
Hot Buys
Motor Type
Brushed
Includes Vibration Reduction
Vibration Reduction Not Included
Stroke Rate - Minimum
0
Speed Control
Variable
Includes Pivoting Head
Pivoting Head Included
Stroke Rate - Maximum
2,900
Includes Adjustable Shoe
Shoe Adjustable
Includes Battery
Battery Included

Description

Reciprocating Saw Kit, Cordless, Series 20V MAX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Magnesium, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2,900, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 14 1/2 in, Tool Weight 5 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 20 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.