Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless ReciprocatIng Saw Kit, 7.4 lb., 20V Max

  • Mfr # DCS380P1

  • Zoro # G4108237


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Includes
Reciprocating Saw, 20V Max Lithium-Ion 5.0 Ah Battery Pack, Fast Charger, Kit Box
Features
(4) Position Blade Clamp, Variable Speed Trigger
Power Source
Cordless
Tool Weight
7.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS380P1
Zoro #
G4108237
UPC #
885911369121
Country of Origin
United States

Dimensions

Length of Stroke
1-1/8"
Stroke Length
1 1/8 in

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Includes
Reciprocating Saw, 20V Max Lithium-Ion 5.0 Ah Battery Pack, Fast Charger, Kit Box
Features
(4) Position Blade Clamp, Variable Speed Trigger
Power Source
Cordless
Tool Weight
7.4 lb
Battery Included / Bare Tool
Battery Included
Handle Type
Comfort Grip
Cordless Tool Battery Type
Li-Ion
Brushless Motor
No
Green Certification or Other Recognition
ENERGY STAR
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Series
20V MAX
Cutting Action
Orbital
Corded/Cordless
Cordless
Strokes per Minute
0 to 3000
Battery Pack Replacement
31AC52
Included Charger
11A157
Shoe Design
Adjustable
Battery Capacity
5 Ah
Corded/Banded
Cordless
Battery Included
31AC52
No Load Strokes/Minute
0 to 3000
Shoe Material
Magnesium
Adjustable Shoe
Yes
Application
General Purpose
Vibration Reduction
No
Tool Style
Full-Size
Stroke Type
Orbital
Number of Batteries Included
1
Pivoting Head
Yes
Wireless Tool Tracking
No
Min. Strokes per Minute
0
Charger Included
Yes
Battery Series
20V MAX*
Max. Strokes per Minute
3,000
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Variable Speed
Yes
Speed Control
Variable
Battery Type
Tabbed
Battery Chemistry
Li-Ion
Includes Pivoting Head
Pivoting Head Included
Stroke Rate - Maximum
3,000
Motor Type
Brushed
Includes Vibration Reduction
Vibration Reduction Not Included
Includes Battery
Battery Included
Number of Chargers Included
1
Tool Series
20V MAX*
Battery Manufacturing Model Number
DCB205
Includes Adjustable Shoe
Shoe Adjustable
Stroke Rate - Minimum
0
Charger Manufacturing Model Number
DCB115
Battery Platform
20V MAX*

Description

The DEWALT DCS380P1 Cordless Reciprocating Saw Kit is a general purpose cutting tool powered by the 20V MAX* lithium-ion battery platform. This cordless reciprocating saw features an adjustable, pivoting shoe and a variable speed trigger for controlled operation across various applications. The kit includes one 5.0 Ah battery, charger, and carrying case.


Key Features of the DEWALT DCS380P1 Cordless Reciprocating Saw Kit:

  • 4-Position Blade Clamp: Enables flush cutting and supports tool-free blade changes.

  • Variable Speed Trigger: Offers variable speed control from 0 to 3,000 strokes per minute (spm).

  • Stroke Length: Features a 1-1/8" stroke length.

  • Pivotal Adjustable Shoe: Adjustable shoe provides depth-of-cut adjustment during use.

  • Cordless Power Source: Powered by the included 20V MAX* Li-Ion battery platform; cordless design enables portable operation.

  • Comfort Grip Handle: Rubber over-molded grip handle intended to support handling during operation.

  • Kit Contents: Includes reciprocating saw, one DCB205 5.0Ah battery, DCB115 charger, and kit box for storage and transport.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.