Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rivet Kit w/ BONUS BATTERY

  • Mfr # DCF414GE2/DCBP520

  • Zoro # G410534673


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Rivet
Battery Capacity
(1) 5.0 Ah, (2) 1.7 Ah
Number of Tools
1
Includes
(3) Batteries, Charger, Kit Bag, Rivet Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF414GE2/DCBP520
Zoro #
G410534673
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/16 in, 15/64 in, 1/4 in
Blind Rivet Dia. - Steel
1/4 in
Stroke Length
1 3/16 in
Blind Rivet Dia. - Stainless Steel
1/4 in
Blind Rivet Dia. - Aluminum
1/4 in
Blind Rivet Diameter - Aluminum
1/4 in
Blind Rivet Diameter - Steel
1/4 in
Blind Rivet Diameter - Stainless Steel
1/4 in

Details

Voltage
20 V DC
Cordless Tools Included
Rivet
Battery Capacity
(1) 5.0 Ah, (2) 1.7 Ah
Number of Tools
1
Includes
(3) Batteries, Charger, Kit Bag, Rivet Tool
Series
20V MAX XR(R)
Battery Included
DCBP034, DCBP520
Charger Included
Yes
Battery Model No.
DCBP034, DCBP520
Power Source
Cordless
Included Fastening Tools
1/4" Rivet
Number of Batteries Included
3
Case Included
Kit Bag
Item
Rivet Tool Kit
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (1) Kit Bag, (3) Batteries
Battery Series
20V MAX*
Wireless Tool Tracking
No
Brushless Motor
Yes
Pulling Force
4,500 lb
Battery Manufacturing Model Number
DCBP034, DCBP520
Includes Battery
Battery Included
Tool Series
20V MAX*
Motor Type
Brushless

Description

Rivet Tool Kit, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (1) Kit Bag, (3) Batteries, Cordless, Brushless Motor Yes, Voltage 20 V DC, Pulling Force 4,500 lb, Stroke Length 1 3/16 in, Blind Rivet Dia. - Aluminum 1/4 in, Blind Rivet Dia. - Stainless Steel 1/4 in, Blind Rivet Dia. - Steel 1/4 in, Number of Batteries Included 3, Battery Capacity (1) 5.0 Ah, (2) 1.7 Ah, Battery Model No. DCBP034, DCBP520, Battery Series 20V MAX*, Charger Included Yes, Case Included Kit Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.