Zoro Homepage

Cordless Rivet, SS

  • Mfr # DCF403B/DCB240

  • Zoro # G913173256


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Includes
1/8 in Nose Piece, 3/16 in Nose Piece, 3/32 in Nose Piece, 5/32 in Nose Piece, Belt Hook, DCB240, DCF403-3/16 in Rivet Tool, Replacement Jaw Set
Pulling Force
2,100 lb
Stroke Length
31/32 in
Overall Length
10 1/2 in
Tool Weight
3.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF403B/DCB240
Zoro #
G913173256
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
31/32 in
Overall Length
10 1/2 in
Blind Rivet Dia. - Steel
3/16 in
Blind Rivet Dia. - Aluminum
3/16 in
Blind Rivet Dia. - Stainless Steel
3/16 in
Overall Height
8 19/32 in
Blind Rivet Diameter - Steel
3/16 in
Blind Rivet Diameter - Stainless Steel
3/16 in
Blind Rivet Diameter
3/16 in
Blind Rivet Diameter - Aluminum
3/16 in

Details

Item
Rivet Tool Kit
Includes
1/8 in Nose Piece, 3/16 in Nose Piece, 3/32 in Nose Piece, 5/32 in Nose Piece, Belt Hook, DCB240, DCF403-3/16 in Rivet Tool, Replacement Jaw Set
Pulling Force
2,100 lb
Tool Weight
3.6 lb
Voltage
20 V DC
Housing Material
Plastic
Brushless Motor
Yes
Power Source
Cordless
Wireless Tool Tracking
No
Battery Model No.
DCB240
Rivet Type
Blind Rivet
Battery Series
20V MAX*
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Charger Included
No
Number of Batteries Included
1
Features
800 Rivets Per Charge to Maximize Productivity on the Job site, BRIGHTEN WORK AREA with An Integrated Led Work Light for Enhanced Visibility in Dimly Lit Areas, Designed for Ease of Use with Tool-Free Nose Piece Changes and On-Board Nose Piece Storage, ON-BOARD MANDREL COLLECTOR Designed to Collect and Stores Loose Mandrels
Case Included
No
Battery Capacity
(1) 4.0 Ah
Series
20V MAX*
Motor Type
Brushless
Number of Chargers Included
0
Includes Case
Case Not Included
Tool Series
20V MAX*
Battery Manufacturing Model Number
DCB240
Includes Battery
Battery Included

Description

Rivet Tool Kit, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Brushless Motor Yes, Voltage 20 V DC, Pulling Force 2,100 lb, Stroke Length 31/32 in, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 3/16 in, Blind Rivet Dia. - Stainless Steel 3/16 in, Blind Rivet Dia. - Steel 3/16 in, Number of Batteries Included 1, Battery Capacity (1) 4.0 Ah, Battery Model No. DCB240, Battery Series 20V MAX*, Charger Included No, Charger Model Not Applicable, Case Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.