Zoro Homepage

Cordless Rotary, 60V DC, w/BONUS BATTERY

  • Mfr # DCH775X2/DCB606

  • Zoro # G503457919


original price: $1,736.99
11% off
new price: $1,541.99
/ea
Free Shipping & Returns

Key Features

Features
Built for Security, Efficient Performance and Runtime, High Safety and Ease of Use, Maintain Speed Under Heavy Loads, Pro-Grade Versatility, Professional Control, Rapid Drilling and Chipping, Reduced Vibration for Comfortable Grip
Includes
Carrying Case
Blows per Minute
1,105 bpm to 2,210 bpm
Brushless Motor
Yes
Battery Included
DCB606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH775X2/DCB606
Zoro #
G503457919
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
11 in
Overall Width
7 1/2 in

Description

Cordless Rotary, 60V DC, w/BONUS BATTERY, Voltage 20V DC, 60V DC, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 7/8 In. - 1-7/8 In., Core Bit Capacity in Concrete 2 in, Blows per Minute 1,105 bpm to 2,210 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Battery Capacity 6.0 Ah, 9.0 Ah, Core Bit Capacity 1 7/8 in, Impact Energy 14.3 ft-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.