Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer, 20.0V, D-Handle, 1

  • Mfr # DCH133B/DCB205

  • Zoro # G716246003


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
0 bpm to 5500 bpm
Handle Type
D-Handle
Core Bit Capacity
2 1/2 in
Voltage
20V DC
Tool Weight
4.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH133B/DCB205
Zoro #
G716246003
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
15 1/4 in
Overall Width
12 11/16 in
Overall Height
10 in

Details

Blows per Minute
0 bpm to 5500 bpm
Handle Type
D-Handle
Core Bit Capacity
2 1/2 in
Voltage
20V DC
Tool Weight
4.6 lb
Standards
UL Listed
Item
Rotary Hammer Kit
Brushless Motor
Yes
Impact Energy
1.9 ft-lb
Battery Capacity
(1) 5.0 Ah
Series
20V MAX*
Includes
Depth Rod, Side Handle
Handle Grip Material
Plastic
Power Source
Cordless
Battery Series
20V MAX*
Battery Model Number
DCB205
Maximum Speed
1,500 RPM
Housing Material
Plastic
Handle Base Material
Plastic
Clutch Style
Mechanical
Switch Type
Trigger
Drill Chuck Type
Keyless
Core Bit Capacity in Concrete
1/2 in
Drilling Capacity in Concrete
5/8 in
Motor Type
Brushless
Anti-Kickback Clutch
Yes
Modes of Operation
Drill, Hammer Drill
Cordless Tool Kit Contents
(1) Battery
Number of Batteries Included
1
Charger Included
No
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 5/8 in
Maximum Blows per Minute
5,500 bpm
Chuck Style
SDS-Plus
Minimum Blows per Minute
0 bpm

Description

Rotary Hammer Kit, Voltage 20V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 5/8 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 5500 bpm, Anti-Kickback Clutch Yes, Modes of Operation Drill, Hammer Drill, Brushless Motor Yes, Cordless Tool Kit Contents (1) Battery, Battery Capacity (1) 5.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 1.9 ft-lb, Battery Model Number DCB205, Battery Series 20V MAX*, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.