Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer, 20V, Bonus Battery

  • Mfr # DCH133B/DCBP034-2

  • Zoro # G306430621


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
Impact Energy
1.9 ft-lb
Includes
Battery, Depth Rod, Side Handle, Tool
Blows per Minute
0 bpm to 5,500 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH133B/DCBP034-2
Zoro #
G306430621
UPC #
-
Country of Origin
China

Dimensions

Tool Length
15 1/4 in
Overall Height
10 in
Overall Width
12 11/16 in

Details

Item
Rotary Hammer
Voltage
20V DC
Impact Energy
1.9 ft-lb
Includes
Battery, Depth Rod, Side Handle, Tool
Blows per Minute
0 bpm to 5,500 bpm
Core Bit Capacity
2 1/2 in
Tool Weight
4.6 lb
Battery Capacity
1.7 AH
Series
20V MAX*
Handle Type
D-Handle
Brushless Motor
Yes
Standards
UL Listed
Power Source
Cordless
Housing Material
Plastic
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 5/8 in
Maximum Speed
1,500 RPM
Core Bit Capacity in Concrete
1/2 in
Modes of Operation
Hammer Only
Battery Model Number
DCBP034
Drill Chuck Type
Keyless
Clutch Style
Mechanical
Maximum Blows per Minute
5,500 bpm
Battery Series
POWERSTACK
Motor Type
Brushless
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Switch Type
VSR
Charger Included
No
Anti-Kickback Clutch
Yes
Number of Batteries Included
2
Drilling Capacity in Concrete
5/8 in
Chuck Style
SDS-Plus

Description

Rotary Hammer, Voltage 20V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 5/8 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 5,500 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Battery Capacity 1.7 AH, Core Bit Capacity 2 1/2 in, Impact Energy 1.9 ft-lb, Battery Model Number DCBP034, Battery Series POWERSTACK, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.