Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer, 3/8 in, 12V DC

  • Mfr # DCH072B

  • Zoro # G204660885


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Impact Energy
1.1 Joules
Includes
360 Degrees Side Handle, Belt Hook, Depth Rod
Blows per Minute
0 bpm to 4,280 bpm
Core Bit Capacity
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH072B
Zoro #
G204660885
UPC #
885911709323
Country of Origin
China

Dimensions

Tool Length
10 7/16 in

Details

Item
Cordless Rotary Hammer
Voltage
12 V
Impact Energy
1.1 Joules
Includes
360 Degrees Side Handle, Belt Hook, Depth Rod
Blows per Minute
0 bpm to 4,280 bpm
Core Bit Capacity
3/8 in
Vibration Level
9.7 m/sq sec
Brushless Motor
Yes
Solid Bit Optimal Drilling Range in Concrete
5/32 in to 3/8 in
Charger Included
No
Anti-Kickback Clutch
No
Drilling Capacity in Concrete
3/8 in
Housing Material
Plastic
Core Bit Capacity in Concrete
3/8 in
Power Source
Cordless
Chuck Style
SDS-Plus
Switch Type
Trigger
Minimum Blows per Minute
0 bpm
Handle Type
D-Handle
Maximum Speed
910 RPM
Number of Batteries Included
0
Tool Weight
3.7 lb
Maximum Blows per Minute
4,280 bpm
Modes of Operation
Hammer and Rotate
Cordless Tool Kit Contents
(1) Bare Tool
Series
XTREME(TM)

Description

The DEWALT DCH072B Cordless Rotary Hammer is a compact, brushless tool intended for use with concrete and similar materials. Powered by a 12V DC battery (sold separately), this rotary hammer features an SDS-Plus chuck style and delivers up to 1.1 Joules of impact energy, making it suitable for applications requiring efficient performance in tight or overhead spaces.


Key Features of the DEWALT DCH072B Cordless Rotary Hammer:

  • Brushless Motor: Designed to support consistent operation and extended runtime.

  • Impact Energy: Rated at 1.1 Joules; supports drilling in concrete up to a capacity of 3/8 in.

  • SDS-Plus Chuck Style: Supports bit changes and retention during operation.

  • Modes of Operation: Includes hammering and rotation functions.

  • D-Handle Design: Intended to assist with handling during prolonged use.

  • Maximum Blows per Minute: Up to 4,280 bpm; maximum speed is 910 RPM.

  • Cordless Power Source: Operates on the XTREMETM Series platform (battery not included).

  • Includes Accessories: Supplied with a side handle, belt hook, and depth rod.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.