Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer, 3/8 in, DC Battery

  • Mfr # DCH072B/DCB124

  • Zoro # G706430597


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Impact Energy
1.1 Joules
Includes
360 Degrees Side Handle, Battery, Belt Hook, Depth Rod, Tool
Blows per Minute
0 bpm to 4,280 bpm
Core Bit Capacity
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH072B/DCB124
Zoro #
G706430597
UPC #
-
Country of Origin
China

Dimensions

Tool Length
10 7/16 in

Details

Item
Rotary Hammer
Voltage
12V DC
Impact Energy
1.1 Joules
Includes
360 Degrees Side Handle, Battery, Belt Hook, Depth Rod, Tool
Blows per Minute
0 bpm to 4,280 bpm
Core Bit Capacity
3/8 in
Standards
UL Listed
Tool Weight
3.7 lb
Handle Type
D-Handle
Series
12V MAX*
Brushless Motor
Yes
Battery Capacity
3.0 AH
Anti-Kickback Clutch
No
Battery Series
12V MAX*
Solid Bit Optimal Drilling Range in Concrete
5/32 in to 3/8 in
Modes of Operation
Hammer and Rotate
Charger Included
No
Power Source
Cordless
Chuck Style
SDS-Plus
Housing Material
Plastic
Battery Model Number
DCB124
Maximum Speed
910 RPM
Cordless Tool Kit Contents
(1) Bare Tool, (1) Batteries
Maximum Blows per Minute
4,280 bpm
Switch Type
Trigger
Core Bit Capacity in Concrete
3/8 in
Number of Batteries Included
1
Motor Type
Brushless
Drill Chuck Type
Keyless
Drilling Capacity in Concrete
3/8 in

Description

Rotary Hammer, Voltage 12V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/32 in to 3/8 in, Core Bit Capacity in Concrete 3/8 in, Blows per Minute 0 bpm to 4,280 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Batteries, Battery Capacity 3.0 AH, Core Bit Capacity 3/8 in, Impact Energy 1.1 Joules, Battery Model Number DCB124, Battery Series 12V MAX*, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.