Shop DEWALT

Cordless Rotary Hammer, 60V, 4.5 J

  • Mfr # DCH416B/DCB609
  • Zoro # G923366846

product price: 
$
1,286.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Batteries Included
1
Battery Platform
FLEXVOLT(R)
Anti-Kickback Clutch
Yes
Battery Capacity
9.0 Ah
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCH416B/DCB609
Zoro #
G923366846
UPC #
-
Country of Origin
Multiple

Details

Number of Batteries Included
1
Battery Platform
FLEXVOLT(R)
Anti-Kickback Clutch
Yes
Battery Capacity
9.0 Ah
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Number of Chargers Included
0
Power Source
Cordless
Tool Series
FLEXVOLT(R)
Core Bit Capacity
2 1/2 in
Item
Rotary Hammer Kit
Blows per Minute - Maximum
4,200 bpm
Blows Per Minute - Minimum
0 bpm
Includes Battery
Battery Included
Tool Weight
9 lb
Impact Energy
3.3 ft-lb
Standards
UL Listed
Chuck Style
SDS-Plus
Vibration Level
6.3 m/sq sec
Battery Chemistry
Li-Ion
Includes
(1) DCB609
Solid Core Bit Capacity in Concrete - Maximum
2 1/2 in
Motor Type
Brushless
Voltage
60V DC
Maximum Speed
725 RPM
Switch Type
Trigger
Handle Type
D-Handle
Handle Base Material
Plastic
Vibration Control
Yes
Drilling Capacity in Concrete
1 1/8 in
Battery Manufacturing Model Number
DCB609
Core Bit Capacity in Concrete - Maximum
2 1/2 in
Battery Series
FLEXVOLT(R)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Rotary Hammer Kit, Voltage 60V DC, Chuck Style SDS-Plus, Anti-Kickback Clutch Yes, Modes of Operation Not Applicable, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 9.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 3.3 ft-lb, Battery Series FLEXVOLT(R), Drilling Capacity in Concrete 1 1/8 in, Handle Base Material Plastic, Handle Type D-Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.