Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer, Battery Included

  • Mfr # DCH263B/DCB205C

  • Zoro # G612924296


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
Impact Energy
2.2 ft-lb
Includes
DCB1104, DCB205, Depth Rod, Side Handle, Tool
Blows per Minute
4,300 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH263B/DCB205C
Zoro #
G612924296
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
15 7/8 in
Overall Height
7 3/8 in
Overall Width
12 5/8 in

Details

Item
Cordless Rotary Hammer
Voltage
20V DC
Impact Energy
2.2 ft-lb
Includes
DCB1104, DCB205, Depth Rod, Side Handle, Tool
Blows per Minute
4,300 bpm
Core Bit Capacity
2 1/2 in
Handle Type
D-Handle
Standards
UL Listed
Series
20V MAX*
Battery Capacity
5.0 Ah
Brushless Motor
Yes
Tool Weight
5.95 lb
Charger Included
Yes
Anti-Kickback Clutch
Yes
Solid Bit Optimal Drilling Range in Concrete
1/4 in to 3/4 in
Drilling Capacity in Concrete
3/4 in
Reversible
Yes
Charger Model Number
DCB1104
Maximum Speed
1,165 RPM
Vibration Level
9.1 m/sq sec
Chuck Style
SDS-Plus
Maximum Blows per Minute
4,300 bpm
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Model Number
DCB205
Battery Series
20V MAX
Core Bit Capacity in Concrete
2 1/2 in
Minimum Blows per Minute
0 bpm
Motor Type
Brushless
Switch Type
Trigger
Number of Batteries Included
1
Vibration Control
Yes
Power Source
Cordless
Modes of Operation
Hammer Only
Housing Material
Plastic
Handle Base Material
Plastic

Description

Cordless Rotary Hammer, Voltage 20V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 1/4 in to 3/4 in, Core Bit Capacity in Concrete 2 1/2 in, Blows per Minute 4,300 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 5.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.2 ft-lb, Battery Model Number DCB205, Battery Series 20V MAX, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.