Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer Kit, 20.0V, 5.0Ah

  • Mfr # DCH273B/DCB205C

  • Zoro # G212924290


original price: $603.99
41% off
new price: $353.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
Impact Energy
1.5 ft-lb
Includes
Adjustable Hook, DCB1104, DCB205, Depth Rod, Side Handle, Tool
Blows per Minute
4,600 bpm
Core Bit Capacity
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH273B/DCB205C
Zoro #
G212924290
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
13 in
Overall Height
9 7/16 in
Overall Width
13 3/8 in

Details

Item
Cordless Rotary Hammer
Voltage
20V DC
Impact Energy
1.5 ft-lb
Includes
Adjustable Hook, DCB1104, DCB205, Depth Rod, Side Handle, Tool
Blows per Minute
4,600 bpm
Core Bit Capacity
1 in
Series
20V MAX*
Handle Type
D-Handle
Standards
UL Listed
Tool Weight
6.8 lb
Brushless Motor
Yes
Battery Capacity
5.0 Ah
Motor Type
Brushless
Drilling Capacity in Concrete
1/2 in
Number of Batteries Included
1
Vibration Control
Yes
Modes of Operation
Chip, Drill, Hammer Drill
Chuck Style
SDS-Plus
Housing Material
Plastic
Battery Series
20V MAX
Anti-Kickback Clutch
No
Charger Included
Yes
Maximum Blows per Minute
4,600 bpm
Switch Type
Trigger
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 1/2 in
Charger Model Number
DCB1104
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Core Bit Capacity in Concrete
1 in
Vibration Level
6.6 m/sq sec
Battery Model Number
DCB205
Maximum Speed
1,100 RPM
Minimum Blows per Minute
0 bpm
Power Source
Cordless
Handle Base Material
Plastic

Description

Cordless Rotary Hammer, Voltage 20V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 1/2 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 4,600 bpm, Anti-Kickback Clutch No, Modes of Operation Chip, Drill, Hammer Drill, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 5.0 Ah, Core Bit Capacity 1 in, Impact Energy 1.5 ft-lb, Battery Model Number DCB205, Battery Series 20V MAX, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.