Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer Kit, 20.0V

  • Mfr # DCH273P2/DWH303DH

  • Zoro # G9136125


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Impact Energy
1.5 ft-lb
Includes
Side Handle, Adjustable Hook, Depth Rod, (1) DWH303DH Extractor, Carrying Case, (1) DWH302DH Dust Box, (2) 20V MAX DCB205 Batteries
Blows per Minute
0 bpm to 4,600 bpm
Core Bit Capacity
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH273P2/DWH303DH
Zoro #
G9136125
UPC #
-
Country of Origin
China

Dimensions

Tool Length
13 in
Overall Width
5 in
Overall Height
10 3/16 in

Details

Item
Cordless Rotary Hammer Kit
Voltage
20 V
Impact Energy
1.5 ft-lb
Includes
Side Handle, Adjustable Hook, Depth Rod, (1) DWH303DH Extractor, Carrying Case, (1) DWH302DH Dust Box, (2) 20V MAX DCB205 Batteries
Blows per Minute
0 bpm to 4,600 bpm
Core Bit Capacity
1 in
Chuck Type
SDS Plus
Handle Type
Pistol-Grip
Brushless Motor
Yes
No Load RPM
0 to 1100
Cordless Tool Battery Type
Li-Ion
Features
SHOCKS (R) Active Vibration Control Significantly Reduces Vibration and Increases User Comfort and Productivity
Battery Included
(2) 31AC52
Series
20V MAX*
Battery Capacity
5.0 Ah
Stop Rotation
No
Tool Weight
6.8 lb
Charger Replacement
11A168
Standards
UL Listed
Capacity in Concrete
1 in
Corded/Cordless
Cordless
Solid Bit Capacity
1 in
Included Charger
11A168
Battery Pack Replacement
(2) 31AC52
Maximum Speed
1,100 RPM
Core Bit Capacity in Concrete
1 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (1) Dust Extractor, (2) Batteries
Battery Series
20V MAX*
Maximum Blows per Minute
4,600 bpm
Vibration Control
Yes
Battery Model Number
DCB205
Anti-Kickback Clutch
No
Power Source
Cordless
Modes of Operation
Hammer Drill /Driver
Charger Model Number
11A168
Chuck Style
SDS-Plus
Auxiliary Handle Positions
Continuous
Minimum Blows per Minute
0 bpm
Drilling Capacity in Concrete
1/2 in
Charger Included
Yes
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 1/2 in
Number of Batteries Included
2
Motor Type
Brushless
Vibration Level
6.6 m/sq sec

Description

Cordless Rotary Hammer Kit, Voltage 20 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 1/2 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,600 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer Drill /Driver, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (1) Dust Extractor, (2) Batteries, Battery Capacity 5.0 Ah, Core Bit Capacity 1 in, Impact Energy 1.5 ft-lb, Auxiliary Handle Positions Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.