Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer Kit, 60.0V, Voltage: 60.0

  • Mfr # DCH481X2/ DCG412B

  • Zoro # G8657675


product price: $1,114.99
/ea
Free Shipping & Returns

Key Features

Voltage
60.0 V
Impact Energy
6.1 ft-lb
Includes
(3) Batteries, Side Handle, Carrying Case
Blows per Minute
0 to 3100
Core Bit Capacity
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH481X2/ DCG412B
Zoro #
G8657675
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
19 3/4 in

Details

Item
Cordless Rotary Hammer Kit
Voltage
60.0 V
Impact Energy
6.1 ft-lb
Includes
(3) Batteries, Side Handle, Carrying Case
Blows per Minute
0 to 3100
Core Bit Capacity
4 in
Chuck Type
SDS Max
Charger Replacement
49EM80
Brushless Motor
Yes
Stop Rotation
Yes
Cordless Tool Battery Type
Li-Ion
Features
Impact Energy Provides Corded Power Without The Cord, E-Clutch for Maximum Control In Bind-Up Situations, Active Vibration Control Reduces Vibration Felt By The User At The Handles
Series
60V MAX(TM)
Solid Bit Capacity
1 in
Standards
UL Listed
Corded/Cordless
Cordless
Battery Included
(2) 53JH17, 48XP89
Battery Pack Replacement
(2) 53JH17, 48XP89
Tool Weight
14.7 lb
Battery Capacity
9.0 Ah
No Load RPM
0 to 540
Capacity in Concrete
1 1/4 in
Handle Type
D-Ring
Included Charger
49EM80
Power Source
Cordless
Tool Series
FLEXVOLT(R)
Number of Batteries Included
2
Battery Series
FLEXVOLT(R)

Description

Cordless Rotary Hammer Kit, Voltage 60.0 V, Power Source Cordless, Battery Capacity 9.0 Ah, Includes (3) Batteries, Side Handle, Carrying Case, Series 60V MAX(TM), Battery Included (2) 53JH17, 48XP89, Number of Batteries Included 2, Battery Series FLEXVOLT(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.