Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX Cordless Rotary Hammer + Battery & Charger

  • Mfr # DCH293B/DCB205C

  • Zoro # G912924330


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
Impact Energy
2.6 ft-lb
Includes
DCB1104, DCB205, Depth Rod, Side Handle, Tool
Blows per Minute
4,480 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH293B/DCB205C
Zoro #
G912924330
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
13 13/16 in
Overall Height
13 3/8 in
Overall Width
11 5/8 in

Details

Item
Cordless Rotary Hammer
Voltage
20V DC
Impact Energy
2.6 ft-lb
Includes
DCB1104, DCB205, Depth Rod, Side Handle, Tool
Blows per Minute
4,480 bpm
Core Bit Capacity
2 1/2 in
Handle Type
D-Handle
Standards
UL Listed
Series
20V MAX*
Battery Capacity
5.0 Ah
Tool Weight
8.21 lb
Brushless Motor
Yes
Shop By
Hot Buys
Vibration Level
7.5 m/sq sec
Charger Model Number
DCB1104
Motor Type
Brushless
Clutch Style
E-Clutch
Housing Material
Plastic
Battery Series
20V MAX
Battery Model Number
DCB205
Handle Base Material
Plastic
Minimum Blows per Minute
0 bpm
Maximum Blows per Minute
4,480 bpm
Solid Bit Optimal Drilling Range in Concrete
5/8 in to 7/8 in
Anti-Kickback Clutch
Yes
Modes of Operation
Hammer Only
Chuck Style
SDS-Plus
Drilling Capacity in Concrete
7/8 in
Maximum Speed
1,000 RPM
Charger Included
Yes
Power Source
Cordless
Vibration Control
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Core Bit Capacity in Concrete
2 1/2 in
Switch Type
Trigger
Number of Batteries Included
1

Description

Cordless Rotary Hammer, Voltage 20V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 7/8 in, Core Bit Capacity in Concrete 2 1/2 in, Blows per Minute 4,480 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 5.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.6 ft-lb, Battery Model Number DCB205, Battery Series 20V MAX, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.