
Cordless Sander, 20.0V, 5" Size, Battery
Mfr # DCW210B/DCB204
Zoro # G207204000
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Voltage
20 V
Size
5 in
Max. Wheel Dia.
5 in
No Load RPM
12000, 8000
Corded/Cordless
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCW210B/DCB204
Zoro #
G207204000
UPC #
-
Country of Origin
Multiple
Dimensions
Size
5 in
Max. Wheel Dia.
5 in
Orbit Dia.
3/32 in
Tool Length
7 1/8 in
Spindle Thread Size
Not Specified
Maximum Disc Diameter
5 in
Orbit Size
3/32 in
Details
Item
Cordless Sander Kit
Voltage
20 V
No Load RPM
12000, 8000
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Battery Capacity
4 Ah
Battery Included
Yes
Features
Brushless Motor, Ergonomic Design, Variable Speed
Included Charger
No
Product Type
Sander
Battery Pack Replacement
DCB204
Orbits per Minute
8,000, 12,000
Includes
Sander, Dust Bag, DCB204
Tool Weight
4 lb
Maximum Orbits per Minute
8,000, 12,000
Description
Cordless Sander Kit, Product Type Sander, Maximum Disc Diameter 5 in, Orbit Size 3/32 in, Voltage 20 V, Features Brushless Motor, Ergonomic Design, Variable Speed, Included Charger No, Includes Sander, Dust Bag, DCB204, Maximum Orbits per Minute 8,000, 12,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.