Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Screwdriver, 20V, BONUS BATTERY

  • Mfr # DCF630B/DCB240

  • Zoro # G010044022


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Includes
DCB240, Tool
Series
20V MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF630B/DCB240
Zoro #
G010044022
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in

Details

Item
Screwdriver Kit
Voltage
20 V DC
Handle Type
Pistol Grip
Includes
DCB240, Tool
Series
20V MAX
Autofeed
No
Battery Capacity
(1) 4.0 Ah
Brushless Motor
Yes
Variable Speed
Yes
Built-In Light
Yes
Battery Series
20V MAX*
Hex Bit
1/4"
Free Speed
4,850 RPM
Drive Configuration
Straight
Charger Included
No
Wireless Tool Tracking
No
Power Source
Cordless
Housing Material
Plastic
Number of Batteries Included
1
Battery Model No.
DCB240
Handle Material
Plastic
Charger
No
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Motor Type
Brushless
Speed Control
Variable
Battery Manufacturing Model Number
DCB240
Tool Series
20V MAX*
Includes Autofeed
Autofeed Not Included
No Load Speed
4,850 RPM
Battery Chemistry
Li-Ion
Includes Battery
Battery Included

Description

Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Voltage 20 V DC, Max. Torque Not Applicable, Series 20V MAX, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 4.0 Ah, Includes DCB240, Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.