Zoro Homepage

Cordless Screwdrivers, 1/4" Hex Chuck

  • Mfr # DCF630B/DCB205

  • Zoro # G516246036


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Drive Size
1/4 in
Features
Brushless Motor, Compact Size and Weight, Top-Mounted Electronic Mode Select
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF630B/DCB205
Zoro #
G516246036
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Overall Length
11 7/16 in

Details

Voltage
20 V DC
Includes
Belt Clip
Handle Type
Pistol Grip
Features
Brushless Motor, Compact Size and Weight, Top-Mounted Electronic Mode Select
Clutch Style
Adjustable
Impact Rated
Not Impact Rated
Tool Weight
2.2 lb
Battery Capacity
(1) 5.0 Ah
Item
Screwgun Kit
Shop By
Hot Buys
Includes Trigger Lock
Trigger Lock Included
Motor Type
Brushless
Battery Platform
20V MAX*
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
No Load Speed
4,850 RPM
Battery Manufacturing Model Number
DCB205
Tool Series
20V MAX* XR(R)
Power Source
Cordless
Number of Chargers Included
0
Wireless Tool Tracking
No
Number of Batteries Included
1
Throttle Type
Trigger
Product Type
General Purpose
Battery Series
20V MAX*
Housing Material
Plastic
Drive Configuration
Hex
Handle Material
Plastic
Built-In Light Type
Individual Light(s)
Battery Type
Tabbed
Number of Speed Settings
3
Chuck Shape
Hex
Torque - Maximum
1,825 in-lb

Description

Screwgun Kit, Chuck Size 1/4 in, Voltage 20 V DC, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Features Brushless Motor, Compact Size and Weight, Top-Mounted Electronic Mode Select, Tool Weight 2.2 lb, Includes Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.