Shop DEWALT

Cordless Screwgun Kit, 20.0V, Voltage: 20.0

  • Mfr # DCF622M2/ DCB240
  • Zoro # G9136344

product price: 
$
585.16
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Includes
(1) Belt Hook, (1) Tool Bag
Series
20V MAX* XR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF622M2/ DCB240
Zoro #
G9136344
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
9-1/4 in
Overall Length
9 1/4 in
Wire Rope Length
9 1/4 in
Length
9 1/4 in
Fits Chest Size
Belt Hook, LED Worklight

Details

Item
Screwgun Kit
Voltage
20 V DC
Handle Type
Pistol Grip
Includes
(1) Belt Hook, (1) Tool Bag
Series
20V MAX* XR
Features
Belt Hook, LED Worklight
Battery Capacity
(3) 4.0 Ah
Driver and Wrench Product Grouping
Cordless Screwgun Kits
Included Charger
40CA31
Cordless Tool Battery Type
Li-Ion
Tool Weight
2.8 lb
Battery Included
(3) 21RV47
Autofeed
No
Brushless Motor
Yes
Clutch Style
Adjustable
Charger Replacement
40CA31
No Load RPM
0 to 4400
Max. Torque
Not Rated
Battery Pack Replacement
(3) 21RV47
Corded/Cordless
Cordless
Battery Series
20V MAX*
Free Speed
2,000 RPM
Built-In Light
Yes
Trigger Lock
Yes
Wireless Tool Tracking
No
Charger Included
Yes
Screw Capacity
#14
Battery Model No.
Mfr. No. DCB204
Clutch Type
Adjustable
Number of Batteries Included
3
Hex Bit
1/4 in Quick Change
Reversible
Reversible
Throttle Type
Trigger
Variable Speed
Yes
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (3) Batteries, (1) Charger
Screwdriver Type
Metal Fastening Screw Gun
Charger
11A157
Housing Material
Plastic
Handle Material
Plastic
No Load Speed
2,000 RPM
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Includes Trigger Lock
Trigger Lock Included
Includes Autofeed
Autofeed Not Included
Battery Manufacturing Model Number
DCB204
Product Type
Metal Fastening Screw Gun
Tool Series
20V MAX* XR(R)
Motor Type
Brushless
Charger Manufacturing Model Number
DCB115
Speed Control
Variable
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Screwgun Kits, Screwgun Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 20 V DC, Max. Torque Not Rated, No Load RPM 0 to 4400, Clutch Style Adjustable, Series 20V MAX* XR, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity (3) 4.0 Ah, Battery Included (3) 21RV47, Battery Pack Replacement (3) 21RV47, Features Belt Hook, LED Worklight, Tool Length 9-1/4 in, Tool Weight 2.8 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.