Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* XR(R) VERSA-CLUTCH(TM) ADJUSTABLE TORQUE SCREWGUN KIT

  • Mfr # DCF622M2

  • Zoro # G6298358


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Series
20V MAX* XR
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCF622M2
Zoro #
G6298358
UPC #
885911460019
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
9 1/4 in
Overall Length
9 1/4 in

Details

Item
Screwgun Kit
Voltage
20 V DC
Handle Type
Pistol Grip
Includes
(1) Belt Hook, (1) Tool Bag
Series
20V MAX* XR
Features
Belt Hook, LED Worklight
Tool Weight
2.8 lb
Brushless Motor
Yes
Battery Capacity
(2) 4.0 Ah
Battery Included
(2) Mfr. No. 21RV47
Battery Pack Replacement
Mfr. No. 21RV47
Corded/Cordless
Cordless
Corded/Banded
Cordless
Battery Included / Bare Tool
Battery Included
Cordless Tool Battery Type
Li-Ion
Clutch Style
Adjustable
No Load RPM
2000
Wireless Tool Tracking
No
Throttle Type
Trigger
Battery Model No.
Mfr. No. DCB204
Charger Included
Yes
Power Source
Cordless
Screwdriver Type
Metal Fastening Screw Gun
Trigger Lock
Yes
Variable Speed
Yes
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Number of Batteries Included
2
Hex Bit
1/4 in Quick Change
Free Speed
2,000 RPM
Reversible
Reversible
Clutch Type
Adjustable
Battery Series
20V MAX*
Charger
11A157
Housing Material
Plastic
Handle Material
Plastic
Motor Type
Brushless
Battery Chemistry
Li-Ion
Battery Platform
20V MAX*
No Load Speed
2,000 RPM
Built-In Light Type
Individual Light(s)
Speed Control
Variable
Product Type
Metal Fastening Screw Gun
Includes Battery
Battery Included
Number of Chargers Included
1
Includes Trigger Lock
Trigger Lock Included
Torque - Maximum
2,000 in-lb
Battery Manufacturing Model Number
DCB204
Battery Type
Tabbed
Number of Speed Settings
Variable
Charger Manufacturing Model Number
DCB115
Tool Series
20V MAX* XR(R)
Chuck Shape
Hex

Description

The DEWALT 20V MAX* DCF622 Screwgun with Versa-ClutchTM features a DEWALT built brushless motor capable of up to 2,000 RPMs delivering the torque needed for heavier duty fastening applications.


  • • Ideal for metal fastening applications with up to 2,000 RPMs of consistent speed

  • • Help prevent damage to material and fasteners with Versa-ClutchTM System (Comparable to DW268)

  • • Efficiency and increased runtime with DEWALT built brushless motor

Designed for:


  • • (2) DCB204 - 20V MAX XR* Batteries (4.0Ah)

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Increased visibility and illumination dark work areas with built-in LED

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.