Cordless Sheet Sander, 14000RPM, H 5.3 in

  • Mfr # DCW200B/DCB205
  • Zoro # G016484518
original price:  $507.99 , new price: $179.00 , 64 percent off
new price: 
$
179.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
20V MAX*
Battery Platform
20V MAX*
Tool Height
5 1/4 in
Cordless Tool Kit Contents
(1) Battery
Dust Collection Port Type
Proprietary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCW200B/DCB205
Zoro #
G016484518
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Height
5 1/4 in
Tool Length
6 in
Sheet Size
4 1/2 x 5 1/2 in
Tool Width
6 in

Details

Item
Sheet Sander Kit
Series
20V MAX*
Battery Platform
20V MAX*
Cordless Tool Kit Contents
(1) Battery
Dust Collection Port Type
Proprietary
Motor Type
Brushless
Abrasive Shape
Sheet
Power Source
Cordless
Included Charger
No
Includes
Dust Bag, Hole Punch, Short Dust Chute
Bare Tool/Battery Included
Battery Included
Charger Model Number
None
Tool Series
20V MAX*
Tool Weight
2.1 lb
Maximum Motor Speed
14,000 RPM
Battery Model Number
DCB205
Abrasive Mount Type
Clamp
Number of Chargers Included
0
Number of Speeds
Continuous
Number of Vacuum Holes
8
Number of Batteries Included
1
Dust Collection Type Included
Dust Bag
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Sheet Sander Kit, Power Source Cordless, Product Type Sheet Sander, Abrasive Shape Sheet, Sheet Size 4 1/2 x 5 1/2 in, Abrasive Mount Type Clamp, Speed Settings Variable, Battery Platform 20V MAX*, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Number of Vacuum Holes 8, Dust Collection Port Type Proprietary, Grip Type Palm, Voltage 20 V DC, Battery Model Number DCB205, Number of Chargers Included 0, Charger Model Number None

Ratings & reviews