Zoro Homepage

Cordless Sheet Sander 20V

  • Mfr # DCW200B/DCBP034-2

  • Zoro # G214603735


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Series
20V MAX*
Number of Batteries Included
2
Dust Collection Port Type
Proprietary
Dust Collection Type Included
Dust Bag
Sheet Size
4 1/2 x 5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCW200B/DCBP034-2
Zoro #
G214603735
UPC #
-
Country of Origin
Multiple

Dimensions

Sheet Size
4 1/2 x 5 1/2 in
Tool Height
5 1/4 in
Tool Length
6 in

Details

Item
Cordless Sheet Sander Kit
Series
20V MAX*
Number of Batteries Included
2
Dust Collection Port Type
Proprietary
Dust Collection Type Included
Dust Bag
Bare Tool/Battery Included
Battery Included
Number of Speeds
Continuous
Number of Vacuum Holes
8
Included Charger
No
Tool Weight
2.1 lb
Battery Model Number
DCBP034
Motor Type
Brushless
Abrasive Mount Type
Clamp
Power Source
Cordless
Includes
(1) DCW200 20V MAX* XR Brushless 1/4 sheet variable speed sander, (1) Dust bag, (1) Hole punch, (1) Short dust chute, (2) Batteries
Battery Platform
POWERSTACK
Maximum Motor Speed
14,000 RPM
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Number of Chargers Included
0
Tool Series
20V MAX*
Abrasive Shape
Square

Description

Cordless Sheet Sander Kit, Power Source Cordless, Product Type Sheet Sander, Abrasive Shape Square, Sheet Size 4 1/2 x 5 1/2 in, Abrasive Mount Type Clamp, Speed Settings Variable, Battery Platform POWERSTACK, Bare Tool/Battery Included Battery Included, Number of Batteries Included 2, Battery Capacity (2) 1.7 Ah, Number of Vacuum Holes 8, Dust Collection Port Type Proprietary, Orbit Size Not Applicable, Grip Type Palm, Voltage 20 V, Battery Model Number DCBP034, Number of Chargers Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.