Zoro Homepage

Cordless Stapler Kit, Battery Included

  • Mfr # DCN701B/ DCB203

  • Zoro # G4516087


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Crown
1"
Fastener Type
Staples Only
Recommended Staples
1/4"
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCN701B/ DCB203
Zoro #
G4516087
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3"
Depth Control
Yes
Length
7-3/4"
Height
12"
Overall Length
7 3/4 in
Overall Width
3 in
For Staple Leg Length
1 in
Overall Height
12 in
For Staple Width
1 in
For Staple Leg Length - Minimum
1 in
Includes Depth Control
Depth Control Included

Details

Item
Staple Gun Kit
Voltage
20 V DC
Crown
1"
Fastener Type
Staples Only
Recommended Staples
1/4"
Cordless Tool Battery Type
Li-Ion
Series
20V MAX
Corded/Cordless
Cordless
Charger Replacement
Mfr. No. DCB112
Triggering Mode
Sequential
Magazine Capacity
35
Magazine Loading
Front
Includes
Belt Clip
Tool Weight
4.7 lb
Handle Type
D Style
Battery Capacity
(1) 2.0 Ah
Battery Included
21RV46
Battery Pack Replacement
21RV46
Included Charger
No
Firing Mode
Sequential
For Staple Type
Insulated
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Battery Series
20V MAX*
Staple Capacity
35
Power Source
Cordless
Wireless Tool Tracking
No
Built-In Light
Yes
Battery Model No.
Mfr. No. DCB203
Number of Batteries Included
1
Standards
ANSI
For Staple Gauge
18 ga
Features
Adjustable Belt, Bottom Load Magazine
Brushless Motor
No
Housing Material
Plastic
Shop By
Hot Buys
Battery Manufacturing Model Number
DCB203
Motor Type
Brushed
Includes Battery
Battery Included
Number of Chargers Included
0

Description

Staple Gun Kit, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Brushless Motor No, Voltage 20 V DC, Firing Mode Sequential, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 1 in, For Staple Type Insulated, For Staple Width 1 in, Staple Capacity 35, Clinch Direction Not Applicable, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. Mfr. No. DCB203, Battery Series 20V MAX*, Housing Material Plastic, Overall Length 7 3/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.