Zoro Homepage

Cordless Stapler Kit, Li-Ion, 20.0V

  • Mfr # DCN681B / DCB203

  • Zoro # G2614153


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Crown
1/4 in
Leg Length
1/2" to 1-1/2"
Fastener Type
Narrow Crown Staples
Recommended Staples
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCN681B / DCB203
Zoro #
G2614153
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Length
1/2" to 1-1/2"
Depth Control
Yes
Width
3-45/64"
Length
10-7/64"
Height
11-13/32"
Overall Length
10 in
For Staple Leg Length
1/2 in to 1 1/2 in
Overall Width
3 3/4 in
Overall Height
11 1/2 in
For Staple Width
1/4 in
Includes Depth Control
Depth Control Included
For Staple Leg Length - Minimum
1/2 in
For Staple Leg Length - Maximum
1 1/2 in

Description

Staple Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Brushless Motor Yes, Voltage 20 V DC, Firing Mode Combination, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 1/2 in to 1 1/2 in, For Staple Type Crowned, For Staple Width 1/4 in, Staple Capacity 100, Clinch Direction Not Applicable, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. Mfr No. DCB203, Battery Series 20V MAX* XR(R), Charger Included No, Case Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.