
Cordless Swaging Tool, 20 V, 2 Ah Battery
Mfr # DCE450D1
Zoro # G313332499
product price: $621.99
/ea
Free Shipping & Returns
Key Features
Voltage
20 V
Includes
(6) Expansions Heads, Kit Box
Battery Model Number
DCB203
Minimum Compatible Sleeve Size
1/4 in
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCE450D1
Zoro #
G313332499
UPC #
885911959032
Country of Origin
China
Dimensions
Minimum Compatible Sleeve Size
1/4 in
Maximum Compatible Sleeve Size
1 5/8 in
Details
Item
Cordless Swaging Tool
Voltage
20 V
Includes
(6) Expansions Heads, Kit Box
Battery Model Number
DCB203
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Includes Batteries
Yes
Power Source
Cordless
Swaging Capacities
1 5/8 in Copper Sleeve
Compatible Use On
Copper
Battery Platform
20V MAX
Features
Auto Rotating Expansion Heads that Produce Swages
Head Rotation
360 Degrees
Description
Cordless Swaging Tool, Battery Platform 20V MAX, Swaging Capacities 1 5/8 in Copper Sleeve, Crimping Force Not Applicable, Head Rotation 360 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 2 Ah, Includes Batteries Yes, Voltage 20 V, Power Source Cordless, Battery Model Number DCB203, Maximum Compatible Sleeve Size 1 5/8 in, Minimum Compatible Sleeve Size 1/4 in, Compatible Use On Copper, Features Auto Rotating Expansion Heads that Produce Swages
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.