Cordless Tool Battery, 4 Ah, Li-Ion
Mfr # DCB2104-2
Zoro # G816546409
product price: $269.00
/ea
Free Shipping & Returns
Key Features
Number of Batteries Included
2
Cordless Tool Battery Platform
20V MAX
Battery Series
20V MAX XR(R)
Cordless Tool Kit Contents
(2) Batteries
Charger Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCB2104-2
Zoro #
G816546409
UPC #
0885911963398
Country of Origin
Mexico
Details
Number of Batteries Included
2
Cordless Tool Battery Platform
20V MAX
Battery Series
20V MAX XR(R)
Cordless Tool Kit Contents
(2) Batteries
Charger Included
No
Item
Cordless Tool Battery
For Use With
DEWALT(R) 20V Cordless Tools
Voltage
20V
Battery Chemistry
Li-ion
Battery Capacity
4 Ah
Description
Cordless Tool Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 20V DC, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage Not Applicable, Battery Series 20V MAX* XR(R), Cordless Tool Battery Platform 20V MAX
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.