
Cordless Tool Battery, 4 Ah, Li-Ion
Mfr # DCB2104
Zoro # G316546473
product price: $169.00
/ea
Free Shipping & Returns
Key Features
Charger Included
No
Battery Capacity
4 Ah
Voltage
20V
For Use With
DEWALT(R) 20V Cordless Tools
Battery Chemistry
Li-ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCB2104
Zoro #
G316546473
UPC #
0885911963374
Country of Origin
Mexico
Details
Charger Included
No
Item
Cordless Tool Battery
Battery Capacity
4 Ah
Voltage
20V
For Use With
DEWALT(R) 20V Cordless Tools
Battery Chemistry
Li-ion
Battery Series
20V MAX XR(R)
Cordless Tool Kit Contents
(1) Battery
Number of Batteries Included
1
Cordless Tool Battery Platform
20V MAX
Description
Cordless Tool Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 20V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Battery Series 20V MAX* XR(R), Cordless Tool Battery Platform 20V MAX
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.