Zoro Homepage

Cordless Top Handle Jig Saw 20V

  • Mfr # DCS331B/DCBP034-2

  • Zoro # G914603752


original price: $499.99
47% off
new price: $263.99
/ea
Free Shipping & Returns

Key Features

Length of Stroke
1 in
Variable Speed
Yes
Max. Strokes per Minute
3,000 stroke/min
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Voltage
20 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS331B/DCBP034-2
Zoro #
G914603752
UPC #
-
Country of Origin
Multiple

Dimensions

Length of Stroke
1 in
Tool Length
11 1/4 in
Overall Length
11 1/4 in
Stroke Length
1 in

Details

Variable Speed
Yes
Max. Strokes per Minute
3,000 stroke/min
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Item
Jigsaw Kit
Voltage
20 V DC
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Battery Series
20V MAX* XR
Tool Weight
5.4 lb
Blade Shank Type
T-Shank
Charger Included
No
Battery Model No.
DCBP034
Speed Control
Variable
Power Source
Cordless
Min. Strokes per Minute
0 stroke/min
Features
Adjustable Dust Blower, Anti Slip Grip, Keyless Blade Change, Shoe Bevel
Number of Batteries Included
2
Battery Capacity
(1) 1.7 Ah
Includes
(2) DCBP034, Jig Saw Blade
Stroke Type
Orbital
Handle Type
Top Handle
Wireless Tool Tracking
No
Throttle Type
Variable-Speed Trigger
Brushless Motor
No
Stroke Rate - Maximum
3,000 stroke/min
Motor Type
Brushed
Battery Manufacturing Model Number
DCBP034
Includes Battery
Battery Included
Stroke Rate - Minimum
0 stroke/min

Description

Jigsaw Kit, Voltage 20 V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Number of Batteries Included 2, Battery Model No. DCBP034, Battery Capacity (1) 1.7 Ah, Battery Series 20V MAX* XR, Charger Included No, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor No, Max. Strokes per Minute 3,000 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.