Zoro Homepage

Cordless Tube Cutter, 20 V

  • Mfr # DCE180B

  • Zoro # G316045921


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Battery Platform
20V MAX
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Grip Style
Balanced Grip
Manufacturer Warranty Length
1 yr Free Service, 3 yr Limited Warranty, 90 Days Satisfaction Guaranteed
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE180B
Zoro #
G316045921
UPC #
0885911960441
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr Free Service, 3 yr Limited Warranty, 90 Days Satisfaction Guaranteed
Maximum Compatible Pipe Size
2 in
Maximum Compatible Tubing Size
2.375 in

Details

Battery Platform
20V MAX
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Grip Style
Balanced Grip
Blade Material
Stainless Steel
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Features
Clean Cutting-Achieve Clean, Burr-Free Cuts, Integrated Anchor Points-Fasten this Tool to a Workbench Top with Anchor Points on the Housing
Compatible Material Type
Plastic
Compatible Charger Manufacturer Part Number
DCB094, DCB102, DCB103, DCB104, DCB107, DCB1102, DCB1104, DCB1106, DCB1112, DCB112, DCB113, DCB115, DCB118, DCB132, DWST08050
Compatible Pipe Schedule
40
Voltage
20 V
Cuts Per Charge
400
Handle Type
D-Handle
Item
Cordless Tube Cutter
Compatible Battery Manufacturer Part Number
DCB203

Description

Cordless Tube Cutter, Battery Platform 20V MAX, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size Not Applicable, Compatible Material Type Plastic, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Power Source Cordless, Blade Material Stainless Steel, Compatible Battery Grainger Part Number 21RV46, Compatible Battery Manufacturer Part Number DCB203, Compatible Charger Grainger Part Number 11A157, 24T872, 30RV89, 453U29, 60HH82, 60HH83, 786VL9, 807YV7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.