Zoro Homepage

Cordless Vacuum Kit, 18.0/20.0V

  • Mfr # DCV580H/DCB203

  • Zoro # G2610583


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Vacuum Filtration Type
HEPA
Vacuum Collection Type
Bagless
Battery Included / Bare Tool
Battery Included
Sound Level dBA
76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCV580H/DCB203
Zoro #
G2610583
UPC #
-
Country of Origin
China

Dimensions

Tank Size
2 gal
Tool Length
17"
Hose Length
5 ft.
Hose Dia.
1-1/4"
Height
14 in
Length
16 in
Width
12 in
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
5 ft

Details

Item
Portable Shop Vacuum
Voltage
20V
Vacuum Filtration Type
HEPA
Vacuum Collection Type
Bagless
Battery Included / Bare Tool
Battery Included
Sound Level dBA
76
Includes
5 ft Heavy-Duty Crush Resistant Hose (1-1/4 in Diameter), Crevice Tool Attachment, Wide Nozzle Tool Attachment, Washable Filter
Battery Capacity
2 Ah
Series
18/20V MAX(R)
Battery Included
21RV46
Brushless Motor
No
Drain
No
Air Flow
33.55 cfm
Battery Pack Replacement
21RV46
Number of Batteries
1
Standards
UL Listed
Number of Motor Stages
1
Cordless Tool Battery Type
Li-Ion
Replacement Filter
Mfr.No. DCV5801H
Corded/Banded
Cordless
Filter Type
HEPA
Corded/Cordless
Cordless
Tool Weight
5 lb.
Tank Material
Plastic
Includes Charger
No
Sound Level
76 dB
Includes Battery
Yes
Vacuum Air Flow
31 cfm
Vacuum Pickup Type
Wet/Dry
Vacuum Power Source
Cordless
Tank Dry Capacity
2 gal
Tank Wet Capacity
2 gal
No. Batteries Included
1
Shop By
Hot Buys

Description

Portable Shop Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 31 cfm, Static Pressure Not Applicable, Sound Level 76 dB, Tank Material Plastic, Tank Size 2 gal, Tank Dry Capacity 2 gal, Tank Wet Capacity 2 gal, Vacuum Collection Type Bagless, Number of Motor Stages 1, Peak Horsepower Not Applicable, Current Not Applicable, Voltage 20V DC, Height 14 in, Length 16 in, Width 12 in, Average Brush Life Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.