Zoro Homepage

Cordless Vacuum Kit, 20.0V

  • Mfr # DCV517B/DCB203

  • Zoro # G2610452


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Vacuum Filtration Type
HEPA
Weight
3.8 lb
Vacuum Collection Type
Bagless
Battery Included / Bare Tool
Battery Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCV517B/DCB203
Zoro #
G2610452
UPC #
-
Country of Origin
China

Dimensions

Tank Size
0.5 gal.
Tool Length
17"
Hose Length
2 1/2 ft
Hose Dia.
1 1/4 in

Details

Item
Handheld Vacuum
Voltage
20 V
Vacuum Filtration Type
HEPA
Weight
3.8 lb
Vacuum Collection Type
Bagless
Battery Included / Bare Tool
Battery Included
Cordless Tool Battery Type
Li-Ion
Static Pressure
24 in
Battery Capacity
2 Ah
Number of Motor Stages
1
Brushless Motor
No
Replacement Filter
Mfr. No. DC5151H
Sound Level dBA
84
Features
Dual Clean Up Modes, Washable Filter, Heavy Duty Rubber Hose, Large On/Off Switch
Air Flow
39.3 cfm
Corded/Banded
Cordless
Number of Batteries
1
Battery Included
21RV46
Corded/Cordless
Cordless
Battery Pack Replacement
21RV46
Tool Weight
3.8 lb.
Series
20V MAX(R)
Filter Type
HEPA
Drain
No
Vacuum Capacity
1/2 gal
Tank Material
Plastic
Includes
Washable Filter, Heavy Duty Rubber Hose, (1) HEPA Filter
Vacuum Air Flow
39 cfm
No. Batteries Included
1
Includes Charger
No
Includes Battery
Yes
Sound Level
84dBA
Vacuum Power Source
Cordless
Vacuum Pickup Type
Wet/Dry
Shop By
Hot Buys

Description

Handheld Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Vacuum Collection Type Bagless, Vacuum Capacity 1/2 gal, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 39 cfm, Static Pressure 24 in, Sound Level 84 dB, Tank Material Plastic, Number of Motor Stages 1, Current Not Applicable, Voltage 20V DC, Hose Dia. 1 1/4 in, Hose Length 3 ft, Weight 4 lb, Series 20V MAX*, Features (2) Clean-Up Modes, On/Off Switch, Includes Rubber Hose, Washable HEPA Filter, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.