Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Vacuum Kit, Wet/Dry, Plastic Tank

  • Mfr # DCV585B/DCB606

  • Zoro # G1700624


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Air Flow
125 cfm
Hose Length
8 ft
Tank Size
2 gal
Voltage
60 V DC
Vacuum Filtration Type
HEPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCV585B/DCB606
Zoro #
G1700624
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Length
8 ft
Tank Size
2 gal
Vacuum Hose Dia.
1 1/4 in
Height
13 43/64 in
Overall Height
13 43/64 in
Vacuum Hose Length
8 ft
Length
25 61/64 in
Overall Length
25 61/64 in
Overall Width
13 13/64 in
Width
13 13/64 in
Hose Diameter
1 1/4 in

Details

Air Flow
125 cfm
Item
Dust Extractor
Voltage
60 V DC
Vacuum Filtration Type
HEPA
Series
60V MAX
Weight
17.6 lb
Standards
UL Listed
Vacuum Collection Type
Bagless/Disposable Bag
Tank Material
Plastic
Filter Efficiency
99.97% at 0.3 microns
Battery Charge Time
1 hr
Vacuum Air Flow
125 cfm
Number of Motor Stages
1
Battery Run Time
Varies
Tank Wet Capacity
2 gal
Motor Efficiency Type
Brushless
No. Batteries Included
1
Includes Battery
Yes
Includes
Battery, Dust Extractor, Fleece Bag, Wireless Tool Control Remote, (2) HEPA Filters
Tool Weight
17.6 lb
Application
Concrete Dust Extraction, Drywall Dust Extraction, Light Clean Up
Frequency
None
Cordless Tool Battery Type
Li-Ion
Vacuum Pickup Type
Wet/Dry
Features
Automatic Filter Cleaning
Vacuum Power Source
Cordless
Includes Charger
No
Battery Capacity
6.0 Ah
Plug Type
Cordless
Brushless Motor
Yes
Tank Dry Capacity
2 gal
Power
Battery
Power Source
Cordless
Battery Model Number
DCB606
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Filtration Type
HEPA
Battery Series
20V/60V MAX
Charger Included
No
Number of Batteries Included
1
Collection Type
Bagless/Disposable Bag
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Pickup Type
Dry/Wet

Description

Dust Extractor, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Air Flow 125 cfm, Voltage 60 V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Pickup Type Dry/Wet, Collection Type Bagless/Disposable Bag, Tank Size 2 gal, Hose Diameter 1 1/4 in, Battery Capacity 6.0 Ah, Brushless Motor Yes, Tank Dry Capacity 2 gal, Tank Wet Capacity 2 gal, Hose Length 8 ft, Power Source Cordless, Application Concrete Dust Extraction, Drywall Dust Extraction, Light Clean Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.