Zoro Homepage

CordlessCombinationKit, (1)4.0Ah;(1)1.7Ah

  • Mfr # DCK251E1QQ1

  • Zoro # G316244485


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Battery Capacity
(1) 1.7 Ah, (1) 4.0 Ah
Number of Tools
2
Battery Series
20V MAX*
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK251E1QQ1
Zoro #
G316244485
UPC #
0198706010963
Country of Origin
Mexico

Details

Voltage
20 V DC
Battery Capacity
(1) 1.7 Ah, (1) 4.0 Ah
Number of Tools
2
Item
Cordless Combination Kit
Battery Series
20V MAX*
Number of Batteries Included
2
Battery Platform
20V MAX*
All Product Types Included
Hammer Drill, Impact Driver
Motor Type
Brushless
Tool Series
20V MAX* XR(R)
Power Source
Cordless

Description

Tool Combo

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.