Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CordlessCombinationKit, (1)4.0Ah;(1)5.0Ah

  • Mfr # DCKTS681D1P1

  • Zoro # G916244519


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(1) 4.0 Ah, (1) 5.0 Ah
Voltage
20 V DC
Number of Tools
6
Motor Type
Brushless
Battery Platform
20V MAX*
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCKTS681D1P1
Zoro #
G916244519
UPC #
0885911926898
Country of Origin
Mexico

Details

Battery Capacity
(1) 4.0 Ah, (1) 5.0 Ah
Item
Cordless Combination Kit
Voltage
20 V DC
Number of Tools
6
Motor Type
Brushless
Battery Platform
20V MAX*
Power Source
Cordless
Number of Batteries Included
2
Tool Series
20V MAX*
Battery Series
20V MAX*
All Product Types Included
Drill/Driver, Impact Driver, Angle Grinder, Oscillating Tool, Circular Saw, Sander

Description

Tool Combo

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.