Zoro Homepage

CordlessToolCombinationKit, (2)1.7Ah

  • Mfr # DCK265E2

  • Zoro # G008627596


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Battery Capacity
(2) 1.7 Ah
Number of Tools
2
Included Fastening Tools
DCF630 Drywall Screwgun
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries; Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK265E2
Zoro #
G008627596
UPC #
885911803137
Country of Origin
Mexico

Details

Voltage
20 V DC
Battery Capacity
(2) 1.7 Ah
Number of Tools
2
Included Fastening Tools
DCF630 Drywall Screwgun
Item
Cordless Tool Combination Kit
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries; Charger
Case Included
Kit bag
Battery Series
20V MAX*
Charger Manufacturing Model Number
DCB115
Battery Manufacturing Model Number
DCBP034
Other Tools and Accessories Included
Cut-Out Tool
Tool Series
20V MAX* XR(R)
Power Source
Cordless
Battery Platform
20V MAX*
Battery Chemistry
Li-Ion
Includes Case
Case Included
Motor Type
Brushless
All Product Types Included
Collet, Cut-Out Bit, Cut-Out Tool, Screw Gun
Number of Batteries Included
2

Description

Cordless Tool Combination Kit, Voltage 20 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 1.7 Ah, Tool Brand DEWALT(R), Number of Batteries Included 2, Battery Series 20V MAX*, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries; Charger, Included Drills Not Applicable, Included Fastening Tools DCF630 Drywall Screwgun, Included Saws & Grinders Not Applicable, Other Tools and Accessories DCE555 Cut-Out Tool

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.