Core Bit, 1 1/2", 47 1/4" L
- Mfr # DWA58112
- Zoro # G101800155
product price:
$
678.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drill Bit Size
1 1/2 in
Overall Length
47 1/4 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Maximum Drilling Depth
39 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWA58112
- Zoro #
- G101800155
- UPC #
- 885911564717
- Country of Origin
- Germany
- Item
- Core Bit
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- SDS Max
- Primary Material Application
- Concrete
- Decimal Equivalent
- 1.5
- Impact Rated
- No
- Measurement System
- Fractional Inch
- For Tool Type
- Rotary Hammer
- Tip Material
- Carbide Tipped
- Wet or Dry Application
- Wet/Dry
- Shank Included
- Yes
- Centering Bit Included
- No
- Centering Bit Required
- No
- Finish
- Bright (Uncoated)
- Shank Type
- SDS-Max
- For Workpiece Material
- Concrete
Dimensions
- Drill Bit Size
- 1 1/2 in
- Overall Length
- 47 1/4 in
- Maximum Drilling Depth
- 39 3/8 in
- Shank Diameter
- 45/64 in
- Flute Length
- 1 1/2 in
- Drilling Depth
- 39 3/8 in
- Wire Rope Length
- 47 1/4 in
- Length
- 47 1/4 in
Description
When used with a dust extractor, DEWALT's Hollow Drill bit extracts dust while drilling for less dust, fast holes and fast adhesive anchor installation. DEWALT's Hollow Bit is part of their Perform & Protect product line, minimizing users' exposure to dust while drilling. The bit is also OSHA Table 1 compliant. Connects directly to DEWALT's Airlock System forming a secure, locking connection between bit and dust extractor.
- • Increased Drilling Speed- Hollow design that allows the dust to be removed when drilling provided increased drilling speed
- • OSHA Table 1 Compliance- Dust shroud can connect to any manufacturers dust extractor. Connect to the DWV012 for OSHA Silica dust Table 1 compliance
- • Solution For Any Application - Widest variety of diameters and lengths for the most common anchor and rebar installations
- • Increased Drilling Speed- Hollow design that allows the dust to be removed when drilling provided increased drilling speed
- • OSHA Table 1 Compliance- Dust shroud can connect to any manufacturers dust extractor. Connect to the DWV012 for OSHA Silica dust Table 1 compliance
- • Solution For Any Application - Widest variety of diameters and lengths for the most common anchor and rebar installations
Designed for:
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.