Shop DEWALT
See all product information
Create Account
Core Bit, 11/16", 23 3/4" L
- Mfr # DWA58116
- Zoro # G801800042
product price:Â
$
278.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drill Bit Size
11/16 in
Overall Length
23 3/4 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Maximum Drilling Depth
15 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWA58116
- Zoro #
- G801800042
- UPC #
- 885911597524
- Country of Origin
- Germany
- Item
- Core Bit
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- SDS Max
- Measurement System
- Fractional Inch
- Impact Rated
- No
- Decimal Equivalent
- 0.6875
- Primary Material Application
- Concrete
- For Tool Type
- Rotary Hammer
- Centering Bit Included
- No
- Shank Included
- Yes
- For Workpiece Material
- Concrete
- Shank Type
- SDS-Max
- Tip Material
- Carbide Tipped
- Wet or Dry Application
- Wet/Dry
- Finish
- Bright (Uncoated)
- Centering Bit Required
- No
Dimensions
- Drill Bit Size
- 11/16 in
- Overall Length
- 23 3/4 in
- Maximum Drilling Depth
- 15 3/4 in
- Shank Diameter
- 45/64 in
- Drilling Depth
- 15 3/4 in
- Flute Length
- 5/8 in
- Wire Rope Length
- 23 3/4 in
- Length
- 23 3/4 in
Description
Core Bit, SDS Max, 11/16 in, Carbide Tipped, 23 3/4 in Overall Length, Maximum Drilling Depth 15 3/4 in, Shank Diameter 45/64 in, Bright (Uncoated), Number of Flutes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.