Zoro Homepage

Core Bit, 43 in, 7 in, Diamond

  • Mfr # DW55027

  • Zoro # G412166247


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Overall Length
43 in
Core Diameter
7 in
Core Bit Cutter Material
Diamond
Shank Type - Machining
Hex
Maximum Drilling Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW55027
Zoro #
G412166247
UPC #
885911947763
Country of Origin
Viet Nam

Dimensions

Overall Length
43 in
Core Diameter
7 in
Maximum Drilling Depth
14 in
Core Body Length
15 in
Shank Diameter
7 in
Shank Thread Size
1 1/4"-7

Details

Item
Core Bit
Core Bit Cutter Material
Diamond
Shank Type - Machining
Hex
Wet or Dry Application
Wet
Primary Material Application
Block, Brick, Concrete, Reinforced Concrete
Shank Included
Yes
Cutting Tip Form
Turbo and Crown Segments
For Tool Type
Dewalt Drill, Hilti Drill, Husqvarna Drill, Milwaukee Drill, Weka Drill
Decimal Equivalent
7

Description

Core Bit, Wet, 7 in, 43 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 7 in, Hex, Core Body Length 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.