Core Bit, 5/8", 47 1/4" L
- Mfr # DWA58958
- Zoro # G701800043
product price:Â
$
407.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drill Bit Size
5/8 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Maximum Drilling Depth
39 3/8 in
Primary Material Application
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWA58958
- Zoro #
- G701800043
- UPC #
- 885911597517
- Country of Origin
- Germany
- Item
- Core Bit
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- SDS Max
- Primary Material Application
- Concrete
- Impact Rated
- No
- Decimal Equivalent
- 0.625
- Measurement System
- Fractional Inch
- For Tool Type
- Rotary Hammer
- Centering Bit Required
- No
- Shank Included
- Yes
- Tip Material
- Carbide Tipped
- Shank Type
- SDS-Max
- For Workpiece Material
- Concrete
- Finish
- Bright (Uncoated)
- Centering Bit Included
- No
- Wet or Dry Application
- Wet/Dry
Dimensions
- Drill Bit Size
- 5/8 in
- Overall Length
- 47 1/4 in
- Maximum Drilling Depth
- 39 3/8 in
- Shank Diameter
- 45/64 in
- Drilling Depth
- 39 3/8 in
- Flute Length
- 1 1/2 in
- Wire Rope Length
- 47 1/4 in
- Length
- 47 1/4 in
Description
Core Bit, SDS Max, 5/8 in, Carbide Tipped, 47 1/4 in Overall Length, Maximum Drilling Depth 39 3/8 in, Shank Diameter 45/64 in, Bright (Uncoated), Number of Flutes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.